Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #2/0 Size, Bright, Spiral
Mfr # C24275
Zoro # G4828588
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #2/0
- Small End Dia. 1/8 in
- Large End Dia. 9/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C24275
- Zoro # G4828588
- UPC # 697334242758
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #2/0 |
Small End Dia. | 1/8 in |
Large End Dia. | 9/64 in |
Shank Dia. | 5/32 in |
Flute Length | 1 9/16 in |
Overall Length | 2 9/16 in |
Shank Size | 0.1563" |
Size- Decimal | #2/0 (0.1460) |
Size | #2/0 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #2-0 - 0.3310 |
Reamer Size | 0.1460" |
Description
Taper Pin Reamer, Spiral, Wire, 1/8 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48906)
- GENERAL TOOLS Saw/Screwdriver Set, 14 PC (86014)
- MITUTOYO Steel Rule (182-231)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24282)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24278)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- Cleveland Taper Pin Reamers