Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #2 Size, Bright, Straight
Mfr # C24257
Zoro # G4858170
original price:
$50.07
17% off
new price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #2
- Small End Dia. 5/32 in
- Large End Dia. 3/16 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24257
- Zoro # G4858170
- UPC # 697334242574
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #2 |
Small End Dia. | 5/32 in |
Large End Dia. | 3/16 in |
Shank Dia. | 13/64 in |
Flute Length | 1 15/16 in |
Overall Length | 3 3/16 in |
Size- Decimal | #2 (0.2010) |
Shank Size | 0.2032" |
Size | #2 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #2 - 0.2010 |
Reamer Size | 0.2010" |
Description
Taper Pin Reamer, Straight, Wire, 5/32 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3125RK)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set, PK 2 (S80)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 17mm (80663)
- PROTO Combination Wrench, Head 34mm, 12 Points (J1234M-T500)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24282)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- DRILLCO 7, RIGHT HAND CUT TAPER PIN REAMER -4550E (455E070)
- Cleveland Taper Pin Reamers