Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #2 Size, Bright, Straight
Mfr # C24254
Zoro # G4758061
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #2
- Small End Dia. 7/64 in
- Large End Dia. 9/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24254
- Zoro # G4758061
- UPC # 697334242543
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #2 |
Small End Dia. | 7/64 in |
Large End Dia. | 9/64 in |
Shank Dia. | 5/32 in |
Flute Length | 1 9/16 in |
Overall Length | 2 9/16 in |
Shank Size | 0.1563" |
Size- Decimal | #2/0 (0.1460) |
Size | #2/0 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #2-0 - 0.3310 |
Reamer Size | 0.1460" |
Description
Taper Pin Reamer, Straight, Wire, 7/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Handle Sledge Hammers, 10 lb., 36" (34518)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E281)
- PROTO 1/2" Drive Deep Impact Socket Set, SAE, 15 pcs (J74114)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (236XD)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #10Size, Bright, Straight (C24265)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- CLEVELAND Taper Pin Reamer, #4 Size, Bright, Spiral (C24280)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- DRILL AMERICA #8 HSS Straight Flute Taper Pin Reamer (DWRRTP8)
- Cleveland Reamers