Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #2 Size, Bright, Spiral
Mfr # C24278
Zoro # G4872408
original price:
$57.95
7% off
new price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #2
- Small End Dia. 3/16 in
- Large End Dia. 3/16 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24278
- Zoro # G4872408
- UPC # 697334242789
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #2 |
Small End Dia. | 3/16 in |
Large End Dia. | 3/16 in |
Shank Dia. | 13/64 in |
Flute Length | 1 15/16 in |
Overall Length | 3 3/16 in |
Size | #2 |
Shank Size | 0.2032" |
Size- Decimal | #2 (0.2010) |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #2 - 0.2010 |
Reamer Size | 0.2010" |
Description
Taper Pin Reamer, Spiral, Wire, 3/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 6-32 Thread Size, 1.03"L, GP Phenolic (3004SD)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/4"-28 (T/A54471)
- STAHLWILLE TOOLS Waterpump plier FastGRIP L.180 mm max.jaw opening 28 mm head polished handles dip-coated (65726180)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264079)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- CLEVELAND Taper Pin Reamer, #1 Size, Bright, Spiral (C24236)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- DRILLCO 2, RIGHT HAND CUT TAPER PIN REAMER -4500E (450E020)
- Cleveland Reamers