Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #2 Size, Bright, Spiral
Mfr # C24237
Zoro # G4783331
original price:
$56.05
6% off
new price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #2
- Small End Dia. 5/32 in
- Large End Dia. 3/16 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24237
- Zoro # G4783331
- UPC # 697334242376
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #2 |
Small End Dia. | 5/32 in |
Large End Dia. | 3/16 in |
Shank Dia. | 13/64 in |
Flute Length | 1 15/16 in |
Overall Length | 3 3/16 in |
Shank Size | 0.2032" |
Size | #2 |
Size- Decimal | #2 (0.2010) |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #2 - 0.2010 |
Reamer Size | 0.2010" |
Description
Taper Pin Reamer, Helical, Wire, 5/32 in, Straight
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 2 X 6 Aluminum Cast Magnetic V-Block Set (3402-0902)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 14-Inch (63314)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- SUPERCUT 100.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (207996)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- DRILL AMERICA #8 HSS Helical Flute Taper Pin Reamer (DWRRTPH8)
- Cleveland Reamers