Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #10Size, Bright, Straight
Mfr # C24265
Zoro # G4773288
original price:
$127.99
5% off
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #10
- Small End Dia. 37/64 in
- Large End Dia. 23/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C24265
- Zoro # G4773288
- UPC # 697334242659
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #10 |
Small End Dia. | 37/64 in |
Large End Dia. | 23/32 in |
Shank Dia. | 5/8 in |
Flute Length | 6 13/16 in |
Overall Length | 9 5/16 in |
Shank Size | 5/8" |
Size- Decimal | #10 (0.7220) |
Size | #10 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #10 - 0.1935 |
Reamer Size | 0.7220" |
Description
Taper Pin Reamer, Straight, Wire, 37/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Floor/Form Scraper, 18 (GG018)
- DAKE Pedestal for 40F033 Arbor Press (903002-4)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- DEWALT Atomic 2 kit with powerstack (DCK254E2)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CLEVELAND Taper Pin Reamer, #1 Size, Bright, Spiral (C24236)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #4 Size, Bright, Straight (C24259)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- Cleveland Taper Pin Reamers