Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #10 Size, Bright, Spiral
Mfr # C24245
Zoro # G4867438
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #10
- Small End Dia. 37/64 in
- Large End Dia. 23/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24245
- Zoro # G4867438
- UPC # 697334242451
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #10 |
Small End Dia. | 37/64 in |
Large End Dia. | 23/32 in |
Shank Dia. | 5/8 in |
Flute Length | 6 13/16 in |
Overall Length | 9 5/16 in |
Size | #10 |
Shank Size | 5/8" |
Size- Decimal | #10 (0.7220) |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #10 - 0.1935 |
Reamer Size | 0.7220" |
Description
Taper Pin Reamer, Helical, Wire, 37/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adj. Wrench, 1 3/4" Jaw Capacity, 15" L (CMMT81625)
- CLEVELAND Screw Machine Drill Bit, #11 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04473)
- NORTON ABRASIVES Multi Point Tool (66260195014)
- WIHA Nut Driver, 9/16 in., Solid, Ergo, Ins, 5 in. (32278)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #4 Size, Bright, Straight (C24259)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- DRILL AMERICA #2 HSS Helical Flute Taper Pin Reamer (DWRRTPH2)
- Cleveland Taper Pin Reamers