Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #1 Size, Bright, Straight
Mfr # C24256
Zoro # G4855258
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #1
- Small End Dia. 9/64 in
- Large End Dia. 11/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24256
- Zoro # G4855258
- UPC # 697334242567
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #1 |
Small End Dia. | 9/64 in |
Large End Dia. | 11/64 in |
Shank Dia. | 3/16 in |
Flute Length | 1 11/16 in |
Overall Length | 2 15/16 in |
Size | #1 |
Size- Decimal | #1 (0.1800) |
Shank Size | 3/16" |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #1 - 0.2280 |
Reamer Size | 0.1800" |
Description
Taper Pin Reamer, Straight, Wire, 9/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12069)
- SUNEX 1/2" Drive, Impact Socket Set, SAE Socket (2640)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H264GB)
- BMI BMI Window Tape Measure with Level (1933)
- CLEVELAND Taper Pin Reamer, #1 Size, Bright, Spiral (C24236)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24237)
- CLEVELAND Taper Pin Reamer, #4 Size, Bright, Straight (C24259)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24282)
- DRILL AMERICA #5 HSS Straight Flute Taper Pin Reamer (DWRRTP5)
- Cleveland Taper Pin Reamers