Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #1 Size, Bright, Spiral
Mfr # C24277
Zoro # G4866528
original price:
$48.29
1% off
new price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #1
- Small End Dia. 1/8 in
- Large End Dia. 11/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24277
- Zoro # G4866528
- UPC # 697334242772
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #1 |
Small End Dia. | 1/8 in |
Large End Dia. | 11/64 in |
Shank Dia. | 3/16 in |
Flute Length | 1 11/16 in |
Overall Length | 2 15/16 in |
Size- Decimal | #1 (0.1800) |
Size | #1 |
Shank Size | 3/16" |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #1 - 0.2280 |
Reamer Size | 0.1800" |
Description
Taper Pin Reamer, Spiral, Wire, 1/8 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X30)
- WESTWARD Grout Bag, 12x24 In, Brn, Vinyl w/Metal Tip (13P550)
- DEWALT Carbide Metal Holesaw Replacement Pilot Bit (DWACM1808)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel (GN5C1750F6---21)
- CLEVELAND Taper Pin Reamer, #4 Size, Bright, Spiral (C24280)
- CLEVELAND Taper Pin Reamer, #10Size, Bright, Straight (C24265)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- DRILL AMERICA #2/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH2/0)
- Cleveland Taper Pin Reamers