Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #0 Size, Bright, Straight
Mfr # C24255
Zoro # G4878680
original price:
$58.29
21% off
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #0
- Small End Dia. 1/8 in
- Large End Dia. 5/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C24255
- Zoro # G4878680
- UPC # 697334242550
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #0 |
Small End Dia. | 1/8 in |
Large End Dia. | 5/32 in |
Shank Dia. | 11/64 in |
Flute Length | 1 11/16 in |
Overall Length | 2 15/16 in |
Shank Size | 0.1719" |
Size- Decimal | #0 (0.1640) |
Size | #0 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #0 - 0.3125 |
Reamer Size | 0.1640" |
Description
Taper Pin Reamer, Straight, Wire, 1/8 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 Carbide Chamfer Mill 4 Flute Single End (5553026)
- GREY PNEUMATIC SKT SET 3/4" DR 29 PC 12PT SAE IM (GP8129)
- MITUTOYO Holtest, Ratchet, 2.0" - 2.5" (368-270)
- MITUTOYO Steel Rule (182-307)
- CLEVELAND Taper Pin Reamer, #1 Size, Bright, Spiral (C24236)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24278)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24237)
- DRILL AMERICA #6/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH6/0)
- Cleveland Taper Pin Reamers