Shop All Lathe Tool Square Blanks
Cleveland
T15 Square Tool Bit 3507 Cleveland 3/8 In x 3 In Overall Length
Mfr # C44674
Zoro # G4864303
original price:
$43.32
21% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Square
- Material T15
- Finish Uncoated
- Overall Length 3 in
- Application Turning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44674
- Zoro # G4864303
- UPC # 697334446743
- Country of Origin Multiple
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 3 in |
Overall Width | 3/8 in |
Overall Height | 3/8 in |
Details
Style | Square |
Material | T15 |
Finish | Uncoated |
Application | Turning |
Item | Lathe Tool Blank |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | High-Temperature Super Alloys and Titanium |
Primary Material Application ISO Code | S |
End Angle Type | Non-Beveled |
Ground Surface Finish | Ground |
Material - Machining | Cobalt |
Material Grade - Machining | T15 |
Description
Lathe Tool Blank, Cobalt, Overall Width 3/8 in, Overall Height 3/8 in, Overall Length 3 in, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Adjustable Wrench, Chrome, 15" (13415A)
- IRWIN Screw Extractor Set, Hex Head, Multi-Spline, Carbon Steel, Plastic Case, 25-Piece (53227)
- OX TOOLS Ultimate Metal Cutting 7" Vacuum Brazed Diamond Blade (OX-UMC-7)
- KESON Measuring Wheel, Spoke, 3 ft Circ, ft./in. (RRT12)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X1/2 In x 6 In Overall Length (C44626)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 1/4X1/2 In x 4 In Overall Length (C44607)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/4X1 In x 6 In Overall Length (C44660)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 6 In Overall Length (C44609)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/8 In x 2-1/2 In Overall Length (C44536)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/16 In x 2-1/2 In Overall Length (C44540)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 3/8 In, 3 (4WZW9)
- Cleveland Tool Blanks