Shop All Lathe Tool Square Blanks
Cleveland
T15 Square Tool Bit 3507 Cleveland 1/2 In x 4 In Overall Length
Mfr # C44676
Zoro # G4832121
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Square
- Material T15
- Overall Length 4 in
- Finish Uncoated
- Application Turning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44676
- Zoro # G4832121
- UPC # 697334446767
- Country of Origin Multiple
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 4 in |
Tip Width | 1/2" |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Details
Style | Square |
Material | T15 |
Finish | Uncoated |
Application | Turning |
Item | Lathe Tool Blank |
Primary Material Application ISO Code | S |
Ground Surface Finish | Ground |
End Angle Type | Non-Beveled |
Material - Machining | Cobalt |
Material Grade - Machining | T15 |
Primary Material Application | High-Temperature Super Alloys and Titanium |
Finish - Machining | Bright (Uncoated) |
Description
Lathe Tool Blank, Cobalt, Overall Width 1/2 in, Overall Height 1/2 in, Overall Length 4 in, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-1X-5PK)
- WESTWARD Phillips, Slotted Bit 6 1/4 in, Drive Size: 9/64 in , Num. of pieces:4 (401K85)
- SUPER TOOL 1/8" Carbide 135 Deg. Jobber Length Drill Bit (50558)
- MILWAUKEE TOOL Core Drill and Breaker (MXF301-2CXS, MXF368-1XC)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/8 In x 3 In Overall Length (C44516)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X3/4 In x 6 In Overall Length (C44641)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/2 In x 4 In Overall Length (C44582)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/2 In x 4 In Overall Length (C44520)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X1/2 In x 6 In Overall Length (C44626)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X3/4 In x 4 In Overall Length (C44637)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/4X1 In x 6 In Overall Length (C44660)
- Cleveland Tool Blanks