Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Tap, Semi-Bottoming, 4 Flutes
Mfr # C27675
Zoro # G2843738
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.89mm
- Tap Thread Size M14-1.50
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C27675
- Zoro # G2843738
- UPC # 697334276753
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.89mm |
Tap Thread Size | M14-1.50 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Pitch Diameter Limit | D6 |
Thread Length | 42.06mm |
65% Thread Drill Size | 1/2 in |
Square Size | 8.18 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 12.50 mm |
55% Thread Drill Size | 12.90 mm |
Thread Size | M14x1.5 |
Shank Length | 49.22 mm |
Description
Straight Flute Tap, Thread Size M14x1.5, Metric, Semi-Bottoming, Overall Length 91.28 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON MM 11 Flex Adaptor (160386)
- GRAY TOOLS 8" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B247B)
- KNIPEX 10 in Knipex Raptor Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip (87 41 250)
- DRILL AMERICA m3x.5 13/16"OD HSS Round Die (DWTMR1316-3X.5)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55144)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54538)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C28055)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C55110)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54291)
- WIDIA Straight Flute Hand Tap, Plug, 4 (5353)
- Cleveland Taps