Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C27672
Zoro # G2843598
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Thread Size M12-1.25
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C27672
- Zoro # G2843598
- UPC # 697334276722
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.32mm |
Tap Thread Size | M12-1.25 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.72mm |
Thread Length | 42.06mm |
Pitch Diameter Limit | D6 |
Thread Size | M12x1.25 |
Tap Length Standard | USCTI |
Shank Length | 43.67 mm |
75% Thread Drill Size | 10.78 mm |
65% Thread Drill Size | 10.94 mm |
Square Size | 6.99 mm |
Description
Straight Flute Tap, Thread Size M12x1.25, Metric, Semi-Bottoming, Overall Length 85.72 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 23.81 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE, Metric 73 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN33)
- 3M Jaws For Big Daddy 39010 (M96013)
- DEWALT Right Angle Attachment (DWARA120)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 9/16 (300 9/16)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54357)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54799)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54909)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54414)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- Cleveland Taps