Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C27656
Zoro # G2841470
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. Shank Dia.: 0.3180"
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C27656
- Zoro # G2841470
- UPC # 697334276562
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | Shank Dia.: 0.3180" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H5 |
Thread Length | 1-1/8" |
55% Thread Drill Size | I |
Tap Length Standard | USCTI |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Semi-Bottoming, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Oval Inspection Mirror, 1"X2" (HTB2-T)
- PROSKIT Crimpro Crimper for Wire Ferrules AWG 2 (902-160)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9009)
- BLACK & DECKER Collet Nut (146569-01)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54247)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55124)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54329)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54460)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54443)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60764)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5484-8)
- Cleveland Taps