Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C27655
Zoro # G2841577
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.2550"
- Tap Thread Size 1/4"-20
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C27655
- Zoro # G2841577
- UPC # 697334276555
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.2550" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H5 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Tap Length Standard | USCTI |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Semi-Bottoming, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E135RP64)
- WESTWARD Telescoping Gage Set, 6 Pc, 5 In D (4KU95)
- DRILL AMERICA #3-56 1" OD HSS Round Adjustable Die (DWTH1-356)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60764)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54767)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54270)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54447)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54247)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54455)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1439ZR)
- Cleveland Taps