Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C27638
Zoro # G2841531
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. Shank Dia.: 0.2550"
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C27638
- Zoro # G2841531
- UPC # 697334276388
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | Shank Dia.: 0.2550" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Tap Length Standard | USCTI |
55% Thread Drill Size | #3 |
Square Size | 0.1910 in |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Semi-Bottoming, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 30 TPI 5 pk (DJT121GF5)
- PALADIN TOOLS Crimper, Jack Term, Hpw, Hxj Series (PA8111)
- WESTWARD Comb. Wrench, 24mm, Metric, Black Oxide (54RZ50)
- GEARWRENCH 14 Drive Torx Bit Socket T30 (KDT80177D)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54537)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54247)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54415)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54864)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60764)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- Cleveland Straight Flute 4-Flute Taps