Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Tap, Semi-Bottoming 4 Flutes
Mfr # C27636
Zoro # G2841498
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.1940"
- Tap Thread Size #10-24
- Tap Material High Speed Steel
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C27636
- Zoro # G2841498
- UPC # 697334276364
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.1940" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
Square Size | 0.1520 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #21 |
Tap Length Standard | USCTI |
65% Thread Drill Size | #23 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Semi-Bottoming, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08-01)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2336W-200)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2---22)
- MARSHALLTOWN TUCK PONTER CS 6 in. LX3/8 in. W (TPSG38)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54597)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54797)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- CLEVELAND Straight Flute Hand Tap, 9/16"-18, Bottoming, Plug, Taper, 4 Flutes (C54768)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54416)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330013)
- Cleveland Straight Flute 4-Flute Taps