Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Tap, Semi-Bottoming, 4
Mfr # C27669
Zoro # G2841723
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.47mm
- Tap Material High Speed Steel
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C27669
- Zoro # G2841723
- UPC # 697334276692
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.47mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Pitch Diameter Limit | D5 |
Thread Length | 25.40mm |
Tap Length Standard | USCTI |
Thread Size | M6x1 |
55% Thread Drill Size | 5.25 mm |
Square Size | 4.85 mm |
75% Thread Drill Size | 5.00 mm |
Shank Length | 38.10 mm |
65% Thread Drill Size | 13/64 in |
Description
Straight Flute Tap, Thread Size M6x1, Metric, Semi-Bottoming, Overall Length 63.50 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Die, Bolt, 3/4-10 UNC (48250)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A3X40)
- URREA 3/4" drive 6-point short impact socket 1-3/4" (7528)
- SPYDER 6 in L x 0, 10, 14 TPI General Purpose Cutting Steel Remodeling Tool Kit (900404)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54279)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27655)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54416)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60752)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54271)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00723)
- Cleveland Straight Flute 4-Flute Taps