Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # C54994
Zoro # G2847332
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 1.021"
- Tap Thread Size 1-1/4"-7
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54994
- Zoro # G2847332
- UPC # 697334549949
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 1.021" |
Tap Thread Size | 1-1/4"-7 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | H4 |
Shank Length | 3 5/32 in |
Thread Size | 1 1/4"-7 |
65% Thread Drill Size | 1.1294 in |
Square Size | 0.7660 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 1.1108 in |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Taper, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 8mm (84331N)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R606M)
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (51755D2B92870)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54447)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- CLEVELAND Straight Flute Hand Tap, 9/16"-18, Bottoming, Plug, Taper, 4 Flutes (C54768)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54413)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (11670)
- Cleveland Straight Flute 4-Flute Taps