Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # C54928
Zoro # G2847299
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.800"
- Tap Thread Size 1"-12
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54928
- Zoro # G2847299
- UPC # 697334549284
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.800" |
Tap Thread Size | 1"-12 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 2-1/2" |
75% Thread Drill Size | 23.30 mm |
Thread Size | 1"-12 |
Tap Length Standard | USCTI |
Square Size | 0.6000 in |
Shank Length | 2 5/8 in |
65% Thread Drill Size | 23.60 mm |
55% Thread Drill Size | 15/16 in |
Description
Straight Flute Tap, Thread Size 1 In.-12, UNF, Taper, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Folding Knife, Fine, Drop, Satin/Black, 3 in (SW109)
- PROSKIT Tool Box, 10 in W x 7 in D x 6 in H (SB-2918)
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM50-01)
- CHANNELLOCK CUTTER CABLE & WIRE 9" (CL910)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54846)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54248)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54247)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C55110)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54726)
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- Cleveland Straight Flute 4-Flute Taps