Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # C54923
Zoro # G2847000
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.800"
- Tap Thread Size 1"-8
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54923
- Zoro # G2847000
- UPC # 697334549239
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.800" |
Tap Thread Size | 1"-8 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 2-1/2" |
Thread Size | 1"-8 |
Shank Length | 2 5/8 in |
75% Thread Drill Size | 22.25 mm |
65% Thread Drill Size | 57/64 in |
Square Size | 0.6000 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 29/32 in |
Description
Straight Flute Tap, Thread Size 1 In.-8, UNC, Taper, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/64 (C18435)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- FREEMAN PBR50 Pneumatic 18-Gauge 2" Brad Nailer (PBR50)
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity (9340)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54331)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54357)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54537)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54455)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136801)
- Cleveland Taps