Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # C54884
Zoro # G2846903
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Shank Dia. Shank Dia.: 0.697"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54884
- Zoro # G2846903
- UPC # 697334548843
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Shank Dia. | Shank Dia.: 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | H4 |
65% Thread Drill Size | 25/32 in |
75% Thread Drill Size | 19.50 mm |
Thread Size | 7/8"-9 |
55% Thread Drill Size | 51/64 in |
Shank Length | 2 15/32 in |
Square Size | 0.5230 in |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Taper, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Box End, 10mm (19ZC78)
- KIPP Plug For Square Tubes D=30, Polythene Black (K0494.430200)
- CENTURY DRILL & TOOL 14" L 1-7/8" Cap. Aluminum Pipe Wrench (72606)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1, Tubular Roll (SQ-5-35)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54443)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54781)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54386)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27670)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54972)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (6016600)
- Cleveland Straight Flute 4-Flute Taps