Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # C54675
Zoro # G2846249
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Shank Dia. 9.32mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54675
- Zoro # G2846249
- UPC # 697334546757
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 9.32mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.73mm |
Pitch Diameter Limit | D5 |
Thread Length | 42.07mm |
Shank Length | 43.66 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 10.78 mm |
Thread Size | M12x1.25 |
Square Size | 6.99 mm |
65% Thread Drill Size | 10.94 mm |
Description
Straight Flute Tap, Thread Size M12x1.25, Metric, Taper, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Socket Set Metric 33 Pieces 6 mm to 19 mm , Black Phosphate (J72233IM)
- WESTWARD 5/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV94)
- GEDORE Arc Punch, 10mm (570010)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X20)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54781)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54277)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54455)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55208)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (6016500)
- Cleveland Taps