Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # C54652
Zoro # G2846127
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. Shank Dia.: 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54652
- Zoro # G2846127
- UPC # 697334546528
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | Shank Dia.: 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
Thread Size | 7/16"-14 |
75% Thread Drill Size | U |
Shank Length | 1 11/16 in |
65% Thread Drill Size | V |
Square Size | 0.2420 in |
55% Thread Drill Size | W |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Taper, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable- C12 (C-12)
- MARSHALLTOWN Concrete Placer Handle, 54 x1-1/4 In, Wood (828)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=19 +0, 3, A=160, H=153, Form:F Mach Handle Fixed, Iron, (K0684.116X19)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.64"L, GP Phenolic (1913BD)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54619)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54468)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- Cleveland Straight Flute 4-Flute Taps