Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # C54453
Zoro # G2845223
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. Shank Dia.: 0.255"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54453
- Zoro # G2845223
- UPC # 697334544531
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | Shank Dia.: 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
75% Thread Drill Size | #7 |
Tap Length Standard | USCTI |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #5 |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Taper, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive (CP7748 G)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- ICS Drive Sprocket, 8T (70949)
- DASCO PRO DASCO PRO 253-0 Roll Pin Punch, 1/8 in Tip, 4 in L, Steel (253-0)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54388)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54374)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54819)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54652)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54689)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (753)
- Cleveland Straight Flute 4-Flute Taps