Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # C54309
Zoro # G2844873
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54309
- Zoro # G2844873
- UPC # 697334543091
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Deep Imp (CMMT16074)
- RIDGID Vac, Vt1794 1-7/8" Accssory Kt (31708)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- BETA Offset Hexagon Key Wrench, 13mm (000960130)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55208)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27669)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54625)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54848)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54303)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55059)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- Cleveland Taps