Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4
Mfr # C54907
Zoro # G2847043
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Shank Dia. 19.30mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54907
- Zoro # G2847043
- UPC # 697334549079
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Shank Dia. | 19.30mm |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 124.62mm |
Thread Length | 56.36mm |
Pitch Diameter Limit | D8 |
65% Thread Drill Size | 27/32 in |
75% Thread Drill Size | 53/64 in |
Shank Length | 68.26 mm |
55% Thread Drill Size | 55/64 in |
Thread Size | M24x3 |
Square Size | 14.48 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M24x3, Metric, Taper, Overall Length 24.62 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 56.36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (53902)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E355)
- NAREX 34 x 38 x 14 Diagonal Right Coarse Knurling Wheel (474240)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 15.00mm (C21174)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54691)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55218)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54506)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54864)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54689)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C54847)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1014601)
- Cleveland Taps