Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4
Mfr # C54801
Zoro # G2846669
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Shank Dia. 12.19mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54801
- Zoro # G2846669
- UPC # 697334548010
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.19mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 96.84mm |
Thread Length | 46.04mm |
Pitch Diameter Limit | D7 |
65% Thread Drill Size | 9/16 in |
55% Thread Drill Size | 14.50 mm |
75% Thread Drill Size | 14.00 mm |
Tap Length Standard | USCTI |
Shank Length | 50.80 mm |
Thread Size | M16x2 |
Square Size | 9.14 mm |
Description
Straight Flute Tap, Thread Size M16x2, Metric, Taper, Overall Length 96.84 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Ultimate Plywood and Melamine (LU79R007)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MAGNETIC SPARK PLUG SOCKET 3/8 DR 5/8 (KH528)
- CHICAGO PNEUMATIC 1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm (CP7120)
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54506)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54248)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54455)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- Cleveland Taps