Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4
Mfr # C54546
Zoro # G2845880
product price: $10.19
/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.07mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54546
- Zoro # G2845880
- UPC # 697334545460
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.07mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.06mm |
Thread Length | 28.58mm |
Pitch Diameter Limit | D5 |
Shank Length | 40.48 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
65% Thread Drill Size | I |
Thread Size | M8x1.25 |
Square Size | 6.05 mm |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric, Taper, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED LONG INT PVC CTTR SAW BLADE 04505 (IC1SL)
- KIPP Adjustable Handle Size: 1, 10-32X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A12X25)
- VERMONT GAGE Taperlock Thread Plug Gage, #4-48 Size (301111010)
- SUPERCUT 90-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208726)
- CLEVELAND Straight Flute Hand Tap, 3/8"-24, Bottoming, Plug, Taper, 4 Flutes (C54600)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54470)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C55112)
- OSG Straight Flute Hand Tap , M10-1.00 , Plug , 4 Flutes, Metric Fine (1973700)
- Cleveland Taps