Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4
Mfr # C54303
Zoro # G2844943
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.92mm
- Tap Thread Size M4.5-0.75
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54303
- Zoro # G2844943
- UPC # 697334543039
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.92mm |
Tap Thread Size | M4.5-0.75 |
Tap Size | M4.5 |
Tap Dimension Type | Metric |
Overall Length | 60.33mm |
Thread Length | 22.33mm |
Pitch Diameter Limit | D4 |
Thread Size | M4.5x0.75 |
75% Thread Drill Size | #25 |
55% Thread Drill Size | 5/32 in |
Tap Length Standard | USCTI |
Shank Length | 38.10 mm |
65% Thread Drill Size | #24 |
Square Size | 3.86 mm |
Description
Straight Flute Tap, Thread Size M4.5x0.75, Metric, Taper, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, SAE, 10 pcs (19731)
- CS UNITEC HEPA Filter set, 2-pack (428956)
- MILWAUKEE TOOL Air-Tip 4-in-1 Right Angle Cleaning Tool (49-90-2026)
- WESTWARD Hole Saw, Bi-Metal, 5 in. (29VU44)
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54726)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54512)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54323)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60764)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54443)
- OSG Straight Flute Hand Tap, Plug, 4 (1124001)
- Cleveland Taps