Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 3
Mfr # C54223
Zoro # G2844569
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. Shank Dia.: 0.141"
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54223
- Zoro # G2844569
- UPC # 697334542230
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
55% Thread Drill Size | #32 |
Shank Length | 1 9/32 in |
Tap Length Standard | USCTI |
Square Size | 0.1100 in |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Taper, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hydraloc Pump (1725)
- BETA Combination Wrench, Long, 19mm (000420519)
- STARRETT Digital Caliper, 0-8"/0-200mm Range (EC799A-8/200 W/SLC)
- QUALTOOL T-9 Star Power Bit, 1/4" Hex Drv, 2-3/4 (64-T9)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- CLEVELAND Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC (C54191)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1012700)
- Cleveland Straight Flute 3-Flute Taps