Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 3
Mfr # C54083
Zoro # G2844051
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Shank Dia. Shank Dia.: 0.141"
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54083
- Zoro # G2844051
- UPC # 697334540830
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Pitch Diameter Limit | H1 |
Thread Length | 3/8" |
Square Size | 0.1100 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 1.73 mm |
Shank Length | 1 3/8 in |
65% Thread Drill Size | 1.80 mm |
Thread Size | #2-56 |
55% Thread Drill Size | #49 |
Description
Straight Flute Tap, Thread Size #2-56, UNC, Taper, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H1, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Tool Hanger, Red (06154)
- CRESCENT 50 Piece 1/4" and 3/8" Drive 6 & 12 Point SAE/Metric Mechanics Tool Set (CSWS13C)
- J.W. WINCO GN351.1-79-57-1/2X13-55 Rubber Bumper 2 Threaded Studs (351.1-79-57-1/2-55)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- CLEVELAND Straight Flute Hand Tap, Taper 3 Flutes (C54164)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- Cleveland Straight Flute 3-Flute Taps