Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper 2 Flutes
Mfr # C54025
Zoro # G2844130
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Shank Dia. Shank Dia.: 0.141"
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54025
- Zoro # G2844130
- UPC # 697334540250
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #0-80 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1-5/8" |
Pitch Diameter Limit | H1 |
Thread Length | 5/16" |
Thread Size | #0-80 |
65% Thread Drill Size | 1.25 mm |
Square Size | 0.1100 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 1.30 mm |
75% Thread Drill Size | 1.20 mm |
Shank Length | 1 9/32 in |
Description
Straight Flute Tap, Thread Size #0-80, UNF, Taper, Overall Length 1 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H1, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- DRILL AMERICA 13/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB13/16HEX-LONG)
- STARRETT Thickness Gage, 0.010 In, 1/2 x 12 In (667-10)
- OSG Square End Carbide End Mills (VGM6-0067)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- Cleveland Taps