Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # C60835
Zoro # G2540927
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.590"
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60835
- Zoro # G2540927
- UPC # 697334608356
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Tap Length Standard | USCTI |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 mm |
55% Thread Drill Size | 17.20 mm |
Shank Length | 2 1/4 in |
65% Thread Drill Size | 16.90 mm |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- HHIP OXA 6 Piece Set - Wedge Type 251-000 (3900-5100) (3900-5100)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (61-084)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 4 mm to 17 mm, 5/32 in to 13/16 in , Full Polish (J47065)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54864)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55132)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54858)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54799)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54663)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19261)
- Cleveland Straight Flute 4-Flute Taps