Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # C60808
Zoro # G2755370
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.367"
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60808
- Zoro # G2755370
- UPC # 697334608080
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30 mm |
75% Thread Drill Size | 27/64 in |
Square Size | 0.2750 in |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 11.00 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (51301)
- WILLIAMS Impact Socket, Deep, 3/8" Drive, 6 Pt., 8mm (12M-608)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT C 7)
- RIDGID Plug, Drain 1/2 Npt (96447)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54597)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54523)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C55110)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54385)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54751)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11554)
- Cleveland Taps