Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # C60752
Zoro # G2755212
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C60752
- Zoro # G2755212
- UPC # 697334607526
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 5.45 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 5.70 mm |
Square Size | 0.1910 in |
Thread Size | 1/4"-28 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 7/32 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SM 2" TCT Retractable Pins (49-59-0016)
- VIKING Hook and Loop, Dustless Sand Shoe, V101 (V519)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- WESTWARD Offset Aviation Snip Set, Left/Right, 9 3/4 in, Forged steel (4YP54)
- CLEVELAND Straight Flute Hand Tap, 9/16"-18, Bottoming, Plug, Taper, 4 Flutes (C54768)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C54847)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C55112)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54357)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54583)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- Cleveland Straight Flute 4-Flute Taps