Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # C55144
Zoro # G2847597
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.590"
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C55144
- Zoro # G2847597
- UPC # 697334551447
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Square Size | 0.4420 in |
75% Thread Drill Size | 16.50 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 16.90 mm |
Thread Size | 3/4"-10 |
55% Thread Drill Size | 17.20 mm |
Shank Length | 2 1/4 in |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- DRILL AMERICA 3/4"-20 Carbon Steel Hex Die (DWTSH3/4-20)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 2 Pockets (5106P)
- PROTO Combination Wrench, SAE, 1-3/8in Size (J1244)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54663)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54801)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60808)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54447)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C54847)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1664000)
- Cleveland Taps