Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # C54991
Zoro # G2847271
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Shank Dia. 25.93mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54991
- Zoro # G2847271
- UPC # 697334549918
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M30-3.50 |
Shank Dia. | 25.93mm |
Tap Size | M30 |
Tap Dimension Type | Metric |
Overall Length | 138.11mm |
Pitch Diameter Limit | D9 |
Thread Length | 65.09mm |
Tap Length Standard | USCTI |
Thread Size | M30x3.5 |
65% Thread Drill Size | 27.04 mm |
Shank Length | 73.02 mm |
75% Thread Drill Size | 26.59 mm |
Square Size | 19.46 mm |
Description
Straight Flute Tap, Thread Size M30x3.5, Metric, Plug, Overall Length 38.11 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 65.09 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit D9, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD444B)
- STARRETT Inside Spring Caliper, 6 In, Round, Solid (274-6)
- CAPRI TOOLS 22 mm x 24 mm Super-Thin Open End Wrench (CP11850-2224)
- MASTER APPLIANCE Silver Element 120V 650 Deg F 475W (20013)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54375)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55220)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54797)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54652)
- Cleveland Taps