Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # C54847
Zoro # G2846949
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.590"
- Tap Thread Size 3/4"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54847
- Zoro # G2846949
- UPC # 697334548478
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Square Size | 0.4420 in |
55% Thread Drill Size | 17.90 mm |
Shank Length | 2 1/4 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | 17.70 mm |
Thread Size | 3/4"-16 |
75% Thread Drill Size | 17.50 mm |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- DIABLO Carbide Recip Set, 5 pcs (DS005SC)
- MILWAUKEE TOOL 1-3/16 " Quick Change Steel Plate Carbide Cutter (49-57-8217)
- REMCO Scraper, SS, 1-1/2" Blade W, Blue (69713)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54652)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54388)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54909)
- CLEVELAND Straight Flute Hand Tap, 3/4"-10, Bottoming, Plug, Taper, 4 Flutes (C54841)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- Cleveland Taps