Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # C54653
Zoro # G2846142
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. Shank Dia.: 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54653
- Zoro # G2846142
- UPC # 697334546535
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | Shank Dia.: 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
Shank Length | 1 11/16 in |
Square Size | 0.2420 in |
55% Thread Drill Size | W |
75% Thread Drill Size | U |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134587002)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/16-18, ST (10641)
- OSG Round Die, HSS, M8x1.25, Metric (46085)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-RP5 WPP20S)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60808)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54277)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C54452)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27670)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54416)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54321)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- Cleveland Straight Flute 4-Flute Taps