Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # C54625
Zoro # G2846109
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9.67mm
- Tap Thread Size M10-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54625
- Zoro # G2846109
- UPC # 697334546252
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.67mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Thread Length | 31.75mm |
Pitch Diameter Limit | D6 |
65% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 8.90 mm |
Tap Length Standard | USCTI |
Square Size | 7.26 mm |
Thread Size | M10x1.5 |
Shank Length | 42.86 mm |
75% Thread Drill Size | 8.50 mm |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric, Plug, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-Q (68985)
- WESTWARD 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (53YR78)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- CTA MANUFACTURING 1/4" Drive, T20 SAE Socket, 5 Points (9684)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54271)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54797)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54358)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54523)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1014500)
- Cleveland Straight Flute 4-Flute Taps