Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # C54547
Zoro # G2845932
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.07mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54547
- Zoro # G2845932
- UPC # 697334545477
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.07mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.06mm |
Pitch Diameter Limit | D5 |
Thread Length | 28.58mm |
65% Thread Drill Size | I |
Tap Length Standard | USCTI |
Shank Length | 40.48 mm |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
55% Thread Drill Size | 7.10 mm |
Square Size | 6.05 mm |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric, Plug, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 1/2" Long Series Hex-L® Key (15232)
- MITUTOYO Dial Bore Gage, 6.5-10 In, 0.0001 In Res (511-755-20)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 12-Piece (8-19 mm) with Key (WCF91220)
- BIG HORN T-Bolt - 5/16-18 x 3 1/2, PK 5 (19776-5PK)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54907)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54470)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54781)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54358)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54597)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54512)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- Cleveland Taps