Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # C54386
Zoro # G2845390
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Shank Dia. Shank Dia.: 0.220"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54386
- Zoro # G2845390
- UPC # 697334543862
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | Shank Dia.: 0.220" |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
55% Thread Drill Size | #13 |
Shank Length | 1 13/32 in |
75% Thread Drill Size | 4.45 mm |
Square Size | 0.1650 in |
Thread Size | #12-24 |
65% Thread Drill Size | 4.60 mm |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4118)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55132)
- CLEVELAND Straight Flute Hand Tap, 9/16"-18, Bottoming, Plug, Taper, 4 Flutes (C54768)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54909)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55222)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C54452)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- Cleveland Straight Flute 4-Flute Taps