Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # C54357
Zoro # G2844952
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. Shank Dia.: 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54357
- Zoro # G2844952
- UPC # 697334543572
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | Shank Dia.: 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1520 in |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | 4.15 mm |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Output Square Drive for 1ART8, 1 In Dr (J6232RD)
- MORSE Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-16' 0)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 23/64 (57223)
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (326000)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54375)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54470)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54538)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54387)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54731)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54414)
- Cleveland Straight Flute 4-Flute Taps