Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # C54270
Zoro # G2844690
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. Shank Dia.: 0.168"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54270
- Zoro # G2844690
- UPC # 697334542704
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | Shank Dia.: 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 3.40 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Shank Length | 1 3/8 in |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 12 Inch Adjustable Wrench (755252X)
- MILWAUKEE TOOL Milwaukee 12 ft. Telescoping Laser Pole (48-35-1511)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Red, 27" W x 18" D x 58" H (7CX83)
- HARVEY TOOL Miniature Drill 0.0200" Drill DIAx0.2750" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated (20200-C4)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C56062)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54323)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54767)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54788)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- Cleveland Straight Flute 4-Flute Taps