Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C60776
Zoro # G2540848
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. Shank Dia.: 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60776
- Zoro # G2540848
- UPC # 697334607762
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | Shank Dia.: 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Shank Length | 1 11/16 in |
Tap Length Standard | USCTI |
Square Size | 0.2860 in |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
55% Thread Drill Size | 8.40 mm |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage, Tap/Drill (950-204)
- KNIPEX Precision Snap Ring Pliers-Limiter, Inte (48 31 J2)
- DRILL AMERICA DAM532512 5/32"x5-1/2"OAL Carbide Tipped Concrete Screw Anchor Bit (DAM532512)
- TEKTON Combination Wrench Set with Holder, 15-Piece (1/4-1 in.) (18772)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54788)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54387)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55220)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54375)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54583)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LXH3)
- Cleveland Straight Flute 4-Flute Taps