Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54972
Zoro # G2847317
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-12
- Shank Dia. Shank Dia.: 0.896"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54972
- Zoro # G2847317
- UPC # 697334549727
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-12 |
Shank Dia. | Shank Dia.: 0.896" |
Tap Size | 1/8" |
Tap Dimension Type | Inch |
Overall Length | 5-7/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-9/16" |
65% Thread Drill Size | 1.0546 in |
Shank Length | 2 7/8 in |
Tap Length Standard | USCTI |
Thread Size | 1 1/8"-12 |
75% Thread Drill Size | 1.0438 in |
Square Size | 0.6720 in |
Description
Straight Flute Tap, Thread Size 1 1/8 In.-12, UNF, Plug, Overall Length 5 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.0438 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 30Mm Combination Wrench Polished (644134)
- WILLIAMS Long Nose Plier, 73° Bent Thin Nose, 6 1/4 Inch OAL (JHWPL-126C)
- URREA 1/2" drive 12-point short socket 15/16" (5430)
- PROTO Retaining Ring Plier Tips (J364-T45)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54864)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54857)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54908)
- Cleveland Taps