Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54934
Zoro # G2847183
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.800"
- Tap Thread Size 1"-14
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54934
- Zoro # G2847183
- UPC # 697334549345
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.800" |
Tap Thread Size | 1"-14 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 2-1/2" |
Square Size | 0.6000 in |
Tap Length Standard | USCTI |
Shank Length | 2 5/8 in |
Thread Size | 1"-14 |
Description
Straight Flute Tap, Thread Size 1 In.-14, UNS, Plug, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Trowel, Square, 4 x 14 in, Steel (CF217PF)
- KD TOOLS 1/4" Drive SAE, 10 pcs (80305)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- HHIP 5/8-11NC H3 3 Flute Spiral Point Plug Tap (1011-6138)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54321)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54597)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54846)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54653)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54691)
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- Cleveland Straight Flute 4-Flute Taps