Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54908
Zoro # G2847037
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 19.30mm
- Tap Thread Size M24-3.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54908
- Zoro # G2847037
- UPC # 697334549086
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 19.30mm |
Tap Thread Size | M24-3.00 |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 124.62mm |
Pitch Diameter Limit | D8 |
Thread Length | 56.36mm |
75% Thread Drill Size | 53/64 in |
Square Size | 14.48 mm |
55% Thread Drill Size | 55/64 in |
Thread Size | M24x3 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 27/32 in |
Shank Length | 68.26 mm |
Description
Straight Flute Tap, Thread Size M24x3, Metric, Plug, Overall Length 24.62 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 56.36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat (1964711/2021406N)
- FEIN Oscillating Sandpaper Kit, 4-1/2in, 4Grits (63717227010)
- KLEIN TOOLS Long-Nose Pliers, Slim, 1/32-Inch Point Diameter, 5-Inch (D307-51/2C)
- MILWAUKEE TOOL 11/64" COBALT RED HELIX Drill Bit (48-89-2308)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55216)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- OSG Straight Flute Hand Tap, Plug, 4 (1123700)
- Cleveland Taps